EcoFlex Furniture BJ409 Baja Six Drawer Dresser - Shabby White
Mfr # BJ409
Zoro # G903975211
Product Information
- Brand Ecoflex Furniture
- MFR # BJ409
- Zoro # G903975211
- UPC # 817394021821
- Country of Origin China
- Category Dressers
Description
Rustic elegance and contemporary style combine in the Baja Chest by Camaflexi to create the perfect balance of sophistication and warmth in your bedroom. Constructed of 100% Solid Pine Wood, the water based distressed finish showcases the natural beauty of the wood grains and decorative steel accents add additional appeal. Featuring six deep, extra generous size drawers, the Baja Chest is perfectly designed for organized storage of your clothes and personal belongings. Sturdy and durable, the Baja Chest is built to last the quality and workmanship youve come to expect from Camaflexi. Concerned for the environment, all Camaflexi furniture is eco-friendly and crafted of Solid Pine Wood sourced from renewable pine plantations.Baja Six Drawer Dresser - Shabby White .
Specifications- Color: Shabby White
- Weight: 104 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- HODEDAH Hodedah Hi71Dr Beech 7 Drawer Jumbo Chest with Additional Door (Hi71Dr Beech)
- HODEDAH Hodedah Hi70Dr Beech 7 Drawer Jumbo Chest (Hi70Dr Beech)
- SAUDER Cannery Bridge 3-Drawer Chest Sm (431752)
- BASICWISE Charcoal Gray Five Fabric Storage Drawer Unit, Wooden Top Dresser Tower, 2 Sizes Bins (QI004114.GY)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in Tatiana Midnight Blue (157GMC4)
- TUHOME Austin 2 Drawers Armoire, Double Door, Hanging Rod, Black (CLW8961)
- Ecoflex Furniture Dressers