Ecobee

Ecobee Thermostat, Wi-Fi Enabled, Commercial, EB-EMSSi-01


product price: $385.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ECOBEE THERMOSTAT, WI-FI ENABLED, COMMERCIAL EB-EMSSI-01 - 2H / 2C CONVENTIONAL OR 3H / 2C HEAT PUMP THE WI-FI ENABLED ECOBEE EB-EMSSI-01 ENERGY MANAGEMENT SYSTEM IS A COMMERCIAL HVAC SOLUTION ALLOWING THE MANAGEMENT OF AN UNLIMITED NUMBER OF THERMOSTATS ACROSS MULTIPLE SITES FROM A SMARTPHONE OR COMPUTER. HEATING AND COOLING ACCOUNT FOR UP TO 63% OF LIGHT-COMMERCIAL ENERGY USAGE. WITH ECOBEE, YOU CAN MONITOR AND CONTROL YOUR COMMERCIAL BUILDING'S HVAC SYSTEM AND AUTOMATE ANCILLARY DEVICES - ALL AT A FRACTION OF THE PRICE OF A BUILDING AUTOMATION SYSTEM. ANYTIME, ANYWHERE MANAGE AN UNLIMITED NUMBER OF THERMOSTATS, INDIVIDUALLY OR AS GROUPS, ACROSS VARIOUS LOCATIONS WITH MULTIPLE USERS, ALL FROM A SINGLE WEB PORTAL OR SMARTPHONE APP. QUICK ROI, WITH AN AVERAGE PAYBACK OF LESS THAN ONE YEAR, AND NO RECURRING FEES - ECOBEE IMPROVES YOUR BOTTOM LINE YEAR AFTER YEAR. CONTROLLED ACCESS, ADMINISTRATORS HAVE COMPLETE CONTROL OVER THERMOSTAT SETTINGS AND CAN ESTABLISH DIFFERENT PERMISSIONS, LIMIT EMPLOYEE ACCESS OR LOCK OUT THERMOSTATS TO MINIMIZE ENERGY WASTE. EASY MONITORING ECOBEE'S REMOTE DIAGNOSTICS AND REPORTING TOOLS PROVIDE INSIGHT TO HELP YOU REMOTELY IDENTIFY AND ASSESS PROBLEMS, REDUCING ADMINISTRATION TIME AND HVAC SERVICE COSTS. SMART, REALLY SMART LET US DO THE WORK FOR YOU. OUR INTELLIGENT ALGORITHMS USE THOUSANDS OF DATA POINTS TO OPTIMIZE FOR COMFORT WHEN A BUILDING IS OCCUPIED, AND SAVE ENERGY WHEN IT'S NOT. MAXIMIZE EFFICIENCY, APPLY STANDARDIZED OPERATING PROCEDURES ACROSS ALL LOCATIONS SO THAT YOU'RE ALWAYS RUNNING THE RIGHT SCHEDULE IN THE RIGHT PLACE AT THE RIGHT TIME. THE ECOBEE EMS SI SUPPORTS AUTOMATION FOR TEMPERATURE AND DRY CONTACTS. HEAT SETTINGS ARE 45 TO 79° F BY DEFAULT AND ADJUSTABLE FROM 45 TO 120°F. COOL SETTINGS ARE 65 TO 92° F BY DEFAULT AND ADJUSTABLE FROM -10 TO 120° F. ELECTRICAL CONNECTIONS INCLUDE C, RC, RH, G, Y, W(O/B), Y2, W2

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.