Ecobailer

Voc Tip, ABS, PK24


product price: $51.19
/pk 24, $2.13/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Groundwater Sampling
  • Includes Emptying Device
  • Diameter 1 1/2 in
  • Length 3 in
  • Material ABS
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 1 1/2 in
Length 3 in

Details

Item Voc Tip
Type Groundwater Sampling
Includes Emptying Device
Material ABS

Description

Voc Tip, Groundwater Sampling, ABS, Diameter 1 1/2 in, Length 3 in, Includes Emptying Device, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.