Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 513mL, HDPE, PK48
Mfr # ECOHDPE-1518
Zoro # G4716634
product price: $201.99
/pk 48, $4.21/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Diameter 1 1/2 in
- Capacity 513 mL
- Type Groundwater Sampling
- Includes Emptying Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecobailer
- MFR # ECOHDPE-1518
- Zoro # G4716634
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 18 in |
Diameter | 1 1/2 in |
Details
Item | Disposable Bailer |
Capacity | 513 mL |
Type | Groundwater Sampling |
Includes | Emptying Device |
Material | High-Density Polyethylene |
Description
Disposable Bailer, Groundwater Sampling, Capacity 513 mL, High-Density Polyethylene, Diameter 1 1/2 in, Length 18 in, Includes Emptying Device, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-118)
- SAS SAFETY SAFETY GLASS DB SLVR FR W/SMOKE MIRROR L (SA540-0103)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVCW-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- ECOBAILER Disposable Bailer, 513mL, HDPE, PK48 (ECOHDPEW-1518)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- Ecobailer Spill Control Supplies