Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 5100mL, Clear PVC, PK8
Mfr # ECOPVC-333
Zoro # G4659715
product price: $130.99
/pk 8, $16.37/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Emptying Device
- Material Clear PVC
- Length 36 in
- Capacity 5,100 mL
- Diameter 3 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecobailer
- MFR # ECOPVC-333
- Zoro # G4659715
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 36 in |
Diameter | 3 3/10 in |
Details
Item | Disposable Bailer |
Includes | Emptying Device |
Material | Clear PVC |
Capacity | 5,100 mL |
Type | Groundwater Sampling |
Description
Disposable Bailer, Groundwater Sampling, Capacity 5,100 mL, Clear PVC, Diameter 3 3/10 in, Length 36 in, Includes Emptying Device, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 1,000' x 3" Yellow "Caution" Tape, 1 Roll (3324)
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Gray (10215836)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVCW-154)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-CEMENT Build Your Own Berm Vinyl Cement, 8 Oz (BYOB-CEMENT)
- Ecobailer Spill Control Supplies