Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 347mL, HDPE, PK48
Mfr # ECOHDPE-151
Zoro # G4712565
product price: $223.99
/pk 48, $4.67/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Length 12 in
- Type Groundwater Sampling
- Includes Emptying Device
- Capacity 347 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecobailer
- MFR # ECOHDPE-151
- Zoro # G4712565
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Diameter | 1 1/2 in |
Length | 12 in |
Details
Type | Groundwater Sampling |
Includes | Emptying Device |
Item | Disposable Bailer |
Capacity | 347 mL |
Material | High-Density Polyethylene |
Description
Disposable Bailer, Groundwater Sampling, Capacity 347 mL, High-Density Polyethylene, Diameter 1 1/2 in, Length 12 in, Includes Emptying Device, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 13g Gray Kyorene Graphene A4 Liner with Black HCT Nano-Foam Nitrile Palm Coating(M) PK Gloves (00-450 (M))
- SUPERIOR GLOVE Work Gloves, L ( 9 ), Black/Orange (MXVSBE/L)
- CONDOR Safety Vest, Orange/Red, 2XL, Zipper (491R99)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1352-5)
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- ECOBAILER Disposable Bailer, 513mL, HDPE, PK48 (ECOHDPEW-1518)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVCW-153)
- ECOBAILER Disposable Bailer, 347mL, Clear PVC, PK48 (ECOPVC-151)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- Ecobailer Spill Containment Accessories