Shop All Spill Containment Accessories
This Product is Discontinued
Ecobailer
Disposable Bailer, 347mL, Clear PVC, PK48 (Discontinued)
Mfr # ECOPVC-151
Zoro # G4673523
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 347 mL
- Material Clear PVC
- Diameter 1 1/2 in
- Includes Emptying Device
- Type Groundwater Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecobailer
- MFR # ECOPVC-151
- Zoro # G4673523
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Diameter | 1 1/2 in |
Length | 12 in |
Details
Capacity | 347 mL |
Material | Clear PVC |
Includes | Emptying Device |
Type | Groundwater Sampling |
Item | Disposable Bailer |
Description
Disposable Bailer, Groundwater Sampling, Capacity 347 mL, Clear PVC, Diameter 1 1/2 in, Length 12 in, Includes Emptying Device, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- STI Fire Barrier Sealant, 5 gal., Red (LCI305)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Radio Frequency Hazard, Landscape (OS-DS-A-1824-L-1686)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets 2XL (GV084G2XL)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVC-154)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- PIG SpillBlocker Barrier Dike, 4 In (PLR253-NG)
- Ecobailer Spill Containment Accessories