Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 199mL, Clear PVC, PK24
Mfr # ECOPVC-703
Zoro # G4667512
original price:
$193.79
32% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 199 mL
- Includes Emptying Device
- Type Groundwater Sampling
- Material Clear PVC
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecobailer
- MFR # ECOPVC-703
- Zoro # G4667512
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 36 in |
Diameter | 7/10 in |
Details
Item | Disposable Bailer |
Capacity | 199 mL |
Includes | Emptying Device |
Type | Groundwater Sampling |
Material | Clear PVC |
Description
Disposable Bailer, Groundwater Sampling, Capacity 199 mL, Clear PVC, Diameter 7/10 in, Length 36 in, Includes Emptying Device, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Property Sign, No Trespass, 18 x 12 In, T1-1074-EG_12x18 (T1-1074-EG_12x18)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18HA (R2-1-35-18HA)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet, Size L (60-1-1290-L)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVC-154)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVCW-154)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- PIG Water-Activated Flood Barrier, 4PK (WTR046)
- Ecobailer Spill Control Supplies