Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 1365mL, Clear PVC, PK24
Mfr # ECOPVCW-154
Zoro # G4704147
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Groundwater Sampling
- Includes Emptying Device
- Capacity 1,365 mL
- Length 48 in
- Material Clear PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecobailer
- MFR # ECOPVCW-154
- Zoro # G4704147
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Diameter | 1 1/2 in |
Details
Type | Groundwater Sampling |
Includes | Emptying Device |
Item | Weighted Disposable Bailer |
Capacity | 1,365 mL |
Material | Clear PVC |
Description
Weighted Disposable Bailer, Groundwater Sampling, Capacity 1,365 mL, Clear PVC, Diameter 1 1/2 in, Length 48 in, Includes Emptying Device, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (3VAX5)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2203)
- HESKINS LLC Heskins Photoluminescent Egress Tape, Glow In The Dark, 1" x 30' (XUA 8101002500010.00)
- DUPONT Pirelli Diaphragm for Exhaust Valves, 3 PK, Black, Rubber (9912200000000300)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVC-154)
- Ecobailer Spill Control Supplies