Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 1365mL, Clear PVC, PK24
Mfr # ECOPVC-154
Zoro # G4675955
original price:
$206.79
16% off
new price: $171.99
/pk 24, $7.17/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Includes Emptying Device
- Capacity 1,365 mL
- Type Groundwater Sampling
- Material Clear PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecobailer
- MFR # ECOPVC-154
- Zoro # G4675955
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Diameter | 1 1/2 in |
Details
Includes | Emptying Device |
Capacity | 1,365 mL |
Type | Groundwater Sampling |
Item | Disposable Bailer |
Material | Clear PVC |
Description
Disposable Bailer, Groundwater Sampling, Capacity 1,365 mL, Clear PVC, Diameter 1 1/2 in, Length 48 in, Includes Emptying Device, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- HILLMAN English Black For Sale Sign 8 in. H X 12 in. W, 6PK (839928)
- CONDOR Driver Gloves, L, Cream, PR (20GZ20)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S (5045S)
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- ECOBAILER Disposable Bailer, 347mL, Clear PVC, PK48 (ECOPVC-151)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- ECOBAILER Disposable Bailer, 513mL, HDPE, PK48 (ECOHDPEW-1518)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVCW-154)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 5' x 5' x 6" (8846)
- Ecobailer Spill Control Supplies