Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 1365mL, Clear PVC, PK24
Mfr # ECOPROPVCWT-154
Zoro # G7799461
original price:
$209.38
4% off
new price: $198.99
/pk 24, $8.29/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear PVC
- Type Groundwater Sampling
- Diameter 1 1/2 in
- Length 48 in
- Includes Emptying Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecobailer
- MFR # ECOPROPVCWT-154
- Zoro # G7799461
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Diameter | 1 1/2 in |
Length | 48 in |
Details
Item | Weighted Disposable Bailer |
Material | Clear PVC |
Type | Groundwater Sampling |
Includes | Emptying Device |
Capacity | 1,365 mL |
Description
Weighted Disposable Bailer, Groundwater Sampling, Capacity 1,365 mL, Clear PVC, Diameter 1 1/2 in, Length 48 in, Includes Emptying Device, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- STEINER Cotton Jacket, Flame Resist, 30", 4XL (1040RS-4X)
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1869-6)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- ECOBAILER Recovery Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153H)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- Ecobailer Spill Control Supplies