Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 1027mL, HDPE, PK24
Mfr # ECOPE-153
Zoro # G4716144
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,027 mL
- Length 36 in
- Diameter 1 1/2 in
- Material High-Density Polyethylene
- Includes Emptying Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecobailer
- MFR # ECOPE-153
- Zoro # G4716144
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 36 in |
Diameter | 1 1/2 in |
Details
Item | Disposable Bailer |
Capacity | 1,027 mL |
Material | High-Density Polyethylene |
Includes | Emptying Device |
Type | Groundwater Sampling |
Description
Disposable Bailer, Groundwater Sampling, Capacity 1,027 mL, High-Density Polyethylene, Diameter 1 1/2 in, Length 36 in, Includes Emptying Device, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L (CM2010)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- NATIONAL SAFETY APPAREL Face Mask, 6" H, 4" W, Navy, Fabric, Reusable (MASK2A-FK)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVCW-153)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVCW-154)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- Ecobailer Spill Containment Accessories