Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 1027mL, Clear PVC, PK24
Mfr # ECOPVC-153
Zoro # G4657301
product price: $163.99
/pk 24, $6.83/ea
Free Shipping & Returns
$163.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Capacity 1,027 mL
- Includes Emptying Device
- Material Clear PVC
- Type Groundwater Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecobailer
- MFR # ECOPVC-153
- Zoro # G4657301
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 36 in |
Diameter | 1 1/2 in |
Details
Capacity | 1,027 mL |
Includes | Emptying Device |
Material | Clear PVC |
Type | Groundwater Sampling |
Item | Disposable Bailer |
Description
Disposable Bailer, Groundwater Sampling, Capacity 1,027 mL, Clear PVC, Diameter 1 1/2 in, Length 36 in, Includes Emptying Device, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, MQTL727VP (MQTL727VP)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-11)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-780XL)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVCW-154)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- Ecobailer Spill Containment Accessories