Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 1027mL, Clear PVC, PK24
Mfr # ECOPROPVC-153
Zoro # G5062452
original price:
$205.25
9% off
new price: $185.99
/pk 24, $7.75/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,027 mL
- Type Groundwater Sampling
- Length 36 in
- Diameter 1 1/2 in
- Material Clear PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecobailer
- MFR # ECOPROPVC-153
- Zoro # G5062452
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 36 in |
Diameter | 1 1/2 in |
Details
Capacity | 1,027 mL |
Type | Groundwater Sampling |
Item | Disposable Bailer |
Material | Clear PVC |
Includes | Emptying Device |
Description
Disposable Bailer, Groundwater Sampling, Capacity 1,027 mL, Clear PVC, Diameter 1 1/2 in, Length 36 in, Includes Emptying Device, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-S)
- PIG Drain Plug Kit, Yellow (PLR207)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- ECHO Reinforced Kevlar Protective Chainsaw Gloves (99988801601)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVCW-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- Ecobailer Spill Control Supplies