Shop All Cases and Totes
This Product is Discontinued
Eco Style
Roller Laptop Backpack, Black/Platinum (Discontinued)
Mfr # EVOY-RB17
Zoro # G8514414
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Up to 17.3 in Laptop
- Color Black, Platinum
- Material Nylon
- Length 14 3/4 in
- Width 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Style
- MFR # EVOY-RB17
- Zoro # G8514414
- UPC # 852318002296
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 14 3/4 in |
Width | 22 1/2 in |
Depth | 7 1/5 in |
Overall Width | 22 1/2 in |
Overall Height | 14 3/4 in |
Overall Depth | 7 1/4 in |
Details
Item | Rolling Laptop Backpack |
Fits | Up to 17.3 in Laptop |
Color | Black, Platinum |
Material | Nylon |
Includes | Additional Pocket, Books and Files, Business Card Holder, Cell Phone Pocket, Ergonomic Shoulder Strap, Exterior Side Pocket, Gaming Device, Key Fob, Pen/Pencil Holders, Portable Printer, Retractable Water Bottle Holder, Second Large Compartment, Zippered Mesh Pocket |
Product Type | Rolling Laptop Backpack |
Description
Rolling Laptop Backpack, Fits Up to 17.3 in Laptop, Color Black, Platinum, Material Nylon, Length 14 3/4 in, Width 22 1/2 in, Depth 7 1/5 in, Includes Additional Pocket, Books and Files, Business Card Holder, Cell Phone Pocket, Ergonomic Shoulder Strap, Exterior Side Pocket, Gaming Device, Key Fob, Pen/Pencil Holders, Portable Printer, Retractable Water Bottle Holder, Second Large Compartment, Zippered Mesh Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.