Shop All Wall Art & Decor
Eco Style Home
Eangee Home Design esh101 d 60 in. Oar Blue & White Waves
Mfr # m8029 d
Zoro # G603732343
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Style Home
- MFR # m8029 d
- Zoro # G603732343
- UPC # 810927016745
- Country of Origin China
- Category Wall Art & Decor
Description
Few things are as peaceful as paddling through a still lake as you feel the gentle rocking from the water below. hand-painted blue waves with white caps alternate in this artisan inspired vintage oar. the solid wood, eco-friendly piece is handmade through the honed talents of highly skilled artisans with colors inspired by the coast.
Specifications- Size: 60 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011AGR)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156CG)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- ECO STYLE HOME Eangee Home Design esh136 Music Note Wall Decor (m3000)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-8-CIR-White)
- SIGNMISSION Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999946)
- ZOELLER Zoeller 30-0242 1.5 in. 40 PSI Plastic Check Valve (30-0242)
- TRADEMARK FINE ART Bonnie B Cook 'Paradise Garden' Canvas Art, 35x47 (ALI39413-C3547GG)
- CLEAN CHOICE White Reindeer Silhouette Art on Board Wall Decor (CL3497773)
- DESIGN TOSCANO Peacocks in Paradise Statue (KY69768)
- Eco Style Home Wall Art & Decor