Shop All Wall Art & Decor
Eco Style Home
Eangee Home Design esh101 a 60 in. Oar American Flag
Mfr # m8029 a
Zoro # G403732420
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Style Home
- MFR # m8029 a
- Zoro # G403732420
- UPC # 810927016714
- Country of Origin China
- Category Wall Art & Decor
Description
This vintage style oar enhances multiple design aesthetics from nautical, to rustic, to classic, to americana. the solid wood, eco-friendly piece is handmade through the honed talents of highly skilled artisans. the distressed american flag pattern gives this oar a timeless feel as if it has been passed down for ages.
Specifications- Size: 60 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 36'' (DBLFDPL101ES)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- BIGGIES SCENES Window Well Scenes-Beach, 80 in wide x 40 in high (BG-WW-BCH-80)
- ECO STYLE HOME Eangee Home Design esh136 Music Note Wall Decor (m3000)
- ECO STYLE HOME Eangee Home Design esh101 d 60 in. Oar Blue & White Waves (m8029 d)
- TRADEMARK FINE ART Richard Wallich 'Art Cows' Canvas Art, 35x47 (ALI6655-C3547GG)
- TRADEMARK FINE ART Kathie McCurdy 'Blue Wine Glass' Canvas Art, 10x19 (KM0263-C1019GG)
- TRADEMARK FINE ART Jean Plout 'Blue Bird On Demask' Canvas Art, 24x24 (ALI29957-C2424GG)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 14x19 (MT0673-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Birds and Roses' Canvas Art, 18x18 (ALI4217-C1818GG)
- Eco Style Home Wall Art & Decor