Shop All Cases and Totes
This Product is Discontinued
Eco Style
16" Laptop Case, Black, Nylon (Discontinued)
Mfr # ETPR-BL15-CF
Zoro # G8011884
This Product is Discontinued
Key Features
- Fits Laptops up to 16.1 in
- Color Black
- Material Nylon
- Length 16 1/2 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Style
- MFR # ETPR-BL15-CF
- Zoro # G8011884
- UPC # 852318002395
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 16 1/2 in |
Width | 12 3/4 in |
Depth | 3 in |
Height | 13.8" |
Overall Height | 16 1/2 in |
Overall Width | 12 3/4 in |
Overall Depth | 3 in |
Details
Item | Laptop Bag |
Fits | Laptops up to 16.1 in |
Color | Black |
Material | Nylon |
Includes | (3) Compartments, Shoulder Strap |
Closure Type | Zipper |
Weight | 2.10 lb |
Product Type | Laptop Case |
Description
Laptop Bag, Fits Laptops up to 16.1 in, Color Black, Material Nylon, Length 16 1/2 in, Width 12 3/4 in, Depth 3 in, Includes (3) Compartments, Shoulder Strap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.