Shop All Cases and Totes
This Product is Discontinued
Eco Style
16" Laptop Backpack, Black/Platinum (Discontinued)
Mfr # EVOY-BP15
Zoro # G8514432
This Product is Discontinued
Key Features
- Fits Up to 16.4 in Laptop
- Color Black, Platinum
- Material Nylon
- Length 14 1/4 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Style
- MFR # EVOY-BP15
- Zoro # G8514432
- UPC # 852318002203
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 14 1/4 in |
Width | 19 in |
Depth | 6 3/4 in |
Overall Width | 19 in |
Overall Depth | 6 3/4 in |
Overall Height | 14 1/4 in |
Details
Item | Laptop Bag |
Fits | Up to 16.4 in Laptop |
Color | Black, Platinum |
Material | Nylon |
Includes | Books and Files, Business Card Holder, Cell Phone Pocket, Ergonomic Shoulder Strap, Exterior Side Pocket, Extreme Padding, Gaming Device, Key Fob, Laptop Compartment, Pen/Pencil Holders, Pockets for Multimedia Device, Portable Printer, Retractable Water Bottle Holder, Second Large Compartment, Zippered Mesh Pocket |
Product Type | Laptop Bag |
Description
Laptop Bag, Fits Up to 16.4 in Laptop, Color Black, Platinum, Material Nylon, Length 14 1/4 in, Width 19 in, Depth 6 3/4 in, Includes Books and Files, Business Card Holder, Cell Phone Pocket, Ergonomic Shoulder Strap, Exterior Side Pocket, Extreme Padding, Gaming Device, Key Fob, Laptop Compartment, Pen/Pencil Holders, Pockets for Multimedia Device, Portable Printer, Retractable Water Bottle Holder, Second Large Compartment, Zippered Mesh Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.