Shop All Cases and Totes
Eco Style
16" Laptop Backpack, Black
Mfr # EJSS-BP16-CF
Zoro # G8041586
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Laptop Up to 16 in and 10 in Tablet
- Color Black
- Material Polyester
- Length 21 in
- Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Style
- MFR # EJSS-BP16-CF
- Zoro # G8041586
- UPC # 852318002999
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 21 in |
Width | 15 1/2 in |
Depth | 7 in |
Overall Height | 19 in |
Overall Width | 13 in |
Overall Depth | 7 in |
Details
Item | Laptop Bag |
Fits | Laptop Up to 16 in and 10 in Tablet |
Color | Black |
Material | Polyester |
Includes | Business and Credit Card Holders, Cell Phone Pocket, Key Fob, Pen/Pencil Holders |
Product Type | Laptop Backpack |
Description
Laptop Bag, Fits Laptop Up to 16 in and 10 in Tablet, Color Black, Material Polyester, Length 21 in, Width 15 1/2 in, Depth 7 in, Includes Business and Credit Card Holders, Cell Phone Pocket, Key Fob, Pen/Pencil Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Tinted Barrel, PK12 (23920)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- ILC Replacement For EREPLACEMENTS, CE410X (CE410X)
- ECO STYLE Laptop Carrying Backpack Fits up to 15" (ETEX-BP15-CF)
- ECO STYLE Laptop Carrying Rolling Case Fits up to 15" (ETEX-RC15)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- KLEIN TOOLS Zipper Bag, Contractor's Leather Portfolio (5136)
- NITE IZE Cell Phone Holder, Black (HSHSXL-01-R3)
- EVEREST TRADING Everest 044MDH-BK 14 in. Wide Multiple Pocket Waist Fanny Pack (044MDH-BK)
- Eco Style Cases and Totes