Shop All Barricade Lights
This Product is Discontinued
Eco Sensors
Warning Light, White, 3" Depth, 7" H (Discontinued)
Mfr # RAP-2
Zoro # G7884670
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Power Source 120V AC
- Height 7 in
- Width 5 in
- Lamp Type Strobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco Sensors
- MFR # RAP-2
- Zoro # G7884670
- Country of Origin United States
- Category Barricade Lights
Dimensions
Height | 7 in |
Width | 5 in |
Depth | 3 in |
Lens Diameter | 2 13/16 in |
Details
Item | Warning Light |
Color | White |
Power Source | 120V AC |
Lamp Type | Strobe |
Flashes per Minute | 60 |
Includes | Adapter |
Operating Temp. | 5 Degrees to 35 Degrees C |
Lens Design | Dome |
Current Drawn | 500mA AC |
Mounting | U-Bracket |
Lens Material | Plastic |
Voltage | 14 to 30V DC |
Body Material | Polymer |
Description
Warning Light, Color White, Lamp Type Strobe, Flashes per Minute 60, Lens Design Dome, Lens Material Plastic, Housing Material Polymer, Mounting U-Bracket, Operating Temp. 5 Degrees to 35 Degrees C, Power Source 120V AC, Current Drawn 500mA AC, Width 5 in, Depth 3 in, Height 7 in, Voltage 14 to 30V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.