Shop All Gas Analyzers
Eco Sensors
Volatile Organic Compound Detector
Mfr # C-21
Zoro # G5270596
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC Adapter
- Display Green/Yellow/Red Bargraph
- Height 3 1/4 in
- Width 1 3/8 in
- Battery Type Rechargeable NiCad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco Sensors
- MFR # C-21
- Zoro # G5270596
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Height | 3 1/4 in |
Width | 1 3/8 in |
Depth | 2 3/8 in |
Overall Depth | 2.38 in |
Overall Height | 3.25 in |
Overall Width | 1.38 in |
Description
VOC Detector, Display Screen Type LED, Operating Temperature - Maximum 104 Degrees F, Operating Voltage 12V DC, Overall Width 1.38 in, Operating Humidity - Maximum 80 Percent, Operating Humidity - Minimum 0 Percent, Sensor Type Metal Oxide, Alarm Setting Adjustable, Battery Life 2 hr, Features Bright Green-Yellow-Red Display Clearly Shows Hazard Level of Gas or Vapor, Built-in Rechargeable Battery for Portable Use In Tracking Leaks, Highly Sensitive to Solvent Vapors and Other VOCs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES , Battery Tester (EL371952)
- FLUKE Magnetic Bracket Set, For Laser Alignment (FLUKE-830/MAGNET)
- SPAN Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (LFS-220-3030-G)
- HUMBOLDT T-Handle Mold Stripper (5DPC8)
- MARCO Barricade CO Monitor without Cord (1050001)
- MST Fortress Respiratory Protector 50 CFM (10COC50)
- YELLOW JACKET Leak Detector, Refrigerant, Battery (69354)
- SPER SCIENTIFIC Indoor Air Quality Meter (800046)
- REED INSTRUMENTS Indoor Air Meter, -4 F to 140 F, LCD (R9905)
- UEI TEST INSTRUMENTS Tip Filter, PK5 (RLDTF)
- PCE INSTRUMENTS CO2-Meter, 400 to 5000 ppm (PCE-CMM 10)
- Eco Sensors Gas Analyzers