Shop All Food Containers
Eco-Products
WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50
Mfr # EP-SCPTR14
Zoro # G4525321
product price: $83.99
/pk 50, $1.68/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 14 in
- Overall Depth (In.) 14 in
- Color White
- Material Sugarcane
- For Use With EPSCPTR14LID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-SCPTR14
- Zoro # G4525321
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 14 in |
Overall Depth (In.) | 14 in |
Overall Height (In.) | 0.2 in |
Height | 0.2" |
Depth | 14" |
Width | 14" |
Details
Color | White |
Material | Sugarcane |
For Use With | EPSCPTR14LID |
Storage Container Style | Pizza Tray |
Type | Tray |
Item | Food Containers |
Number of Compartments | 1 |
Weight | 8.4 lbs |
Standards | ASTM Certified Compostable |
Description
Eco-Products WorldViewTM Sugarcane Pizza Trays are strong, grease and cut resistant alternatives to traditional plastics for your take and bake offerings. With renewable sugarcane bases that are ASTM D6868 compliant for composability. For use with hot or cold foods. Microwavable and freezable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG XL Black Snap Front Cooks Shirt (1142XL)
- ZORO SELECT LCD Digital Food Service Thermometer with -58 to 392 (F) (ACC895REF)
- EMPRESS Clear, Jumbo Straws, Paper Wrapped, 7.75", 5000pcs (E211TRW)
- OFFICE SNAX Creamer, Nondairy, 12 oz., PK24 (00020CT)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- ECO-PRODUCTS World Art Renewable & Compostable Food Container, 16oz, Seafoam, PK500 (EP-BSC16-WA)
- ECO-PRODUCTS Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200 (EP-HC93NFA)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- ANCHOR PACKAGING MicroRaves IncrediBowl Lid, Clea, PK150 (4338505)
- Eco-Products Food Containers