Shop All Food Containers
Eco-Products
WorldView Renewable and Compostable Sugarcane Containers, 9" Diameter x 1.4" H, White, 400PK
Mfr # EP-SCR9
Zoro # G505672594
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Sugarcane
- Type Base
- Number of Compartments 1
- Storage Container Style Carryout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-SCR9
- Zoro # G505672594
- Country of Origin China
- Category Food Containers
Dimensions
Diameter | 9 in |
Outside Dia. (In.) | 9" |
Overall Height (In.) | 1.4" |
Details
Color | White |
Material | Sugarcane |
Type | Base |
Item | Food Containers |
Number of Compartments | 1 |
Storage Container Style | Carryout |
Standards | Meets ASTM D6868 Standards |
Microwave Safe | Yes |
Description
Eco-Products WorldView Take-Out Containers are a great alternative to traditional plastic containers. The sugarcane bases are BPI Certified compostable made from 100% renewable and reclaimed resources. Can handle any cold or hot, saucy, creamy, buttery dish you can throw at them.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIFLEX ORGANIZER, CONDIMENT, COMPACT (VRTVFCT18)
- CORNELIUS Sensor Position Ice Chute Jrd (620314527)
- GOOD COOK STRAINER MESH ALUMIN 6"" (24988)
- SURE SHOT-AC DISPENSING Dairy Valve (A-07-023-SP)
- ECO-PRODUCTS World Art Renewable & Compostable Food Container, 16oz, Seafoam, PK500 (EP-BSC16-WA)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200 (EP-HC93NFA)
- LOCK & LOCK Lock & Lock LLS133 44 oz Easy Essentials Twist Food Storage Container; Clear (LLS133)
- Eco-Products Food Containers