Shop All Food Containers
Eco-Products
WorldView Renewable and Compostable Sugarcane Containers, 16 oz, 4.7 x 7 x 1.5, White, 400PK
Mfr # EP-SCRC16
Zoro # G805672614
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 16 oz
- Overall Width (In.) 4.7"
- Overall Depth (In.) 7"
- Color White
- Material Sugarcane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-SCRC16
- Zoro # G805672614
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 4.7" |
Overall Depth (In.) | 7" |
Overall Height (In.) | 1.5" |
Details
Capacity (Qt.) | 16 oz |
Color | White |
Material | Sugarcane |
Capacity | 16 oz |
Storage Container Style | Carryout |
Item | Food Containers |
Type | Base |
Number of Compartments | 1 |
Standards | Meets ASTM D6868 Standards |
Microwave Safe | Yes |
Description
Eco-Products WorldView Take-Out Containers are a great alternative to traditional plastic containers. The sugarcane bases are BPI Certified compostable made from 100% renewable and reclaimed resources. Can handle any cold or hot, saucy, creamy, buttery dish you can throw at them.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40950)
- RANKIN-DELUX Burner 16 Ci (DRB-03)
- KOALA KARE LINER, LID(CREAM, KIT W/ KEY) for Koala Kare Products - Part# 466-00-KIT (466-00-KIT)
- LINCOLN Hinge (369003)
- ECO-PRODUCTS Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200 (EP-HC93NFA)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- CAMBRO Cntainer Clr Rd 12Qt-135 (RFSCW12-135)
- Eco-Products Food Containers