Shop All Disposable Cups and Lids
Eco-Products
World Art Renewable Compostable Hot Cups, 8 oz., PK1000 PK
Mfr # EP-BHC8-WA
Zoro # G700929608
product price: $165.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposables Product Grouping Hot
- Capacity 8 oz
- Green Certification or Other Recognition BPI Certified Compostable; Conforms to ASTM D6868 Standards
- For Use With Eco-Products® EP-HL8-WR
- Standards BPI Certified; Conforms to ASTM D6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-BHC8-WA
- Zoro # G700929608
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposables Product Grouping | Hot |
Capacity | 8 oz |
Green Certification or Other Recognition | BPI Certified Compostable; Conforms to ASTM D6868 Standards |
For Use With | Eco-Products® EP-HL8-WR |
Standards | BPI Certified; Conforms to ASTM D6868 Standards |
Description
Hold the world in the palm of your hand, with cups that are designed with an attractive World Art pattern. Lined with Ingeo, a leak-proof plant-based plastic, to prevent leaks. Sturdy cups are an excellent choice for hot beverages like coffee and tea.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Iced Teaspoon, Length 8 9/16 In, PK24 (WL5504)
- GLASTENDER Black Polypropylene 9 Grille (06001360)
- HOBART Switch Stationary (00-117548)
- SAVORY Toast Switch 1/2 No (51048)
- ECO-PRODUCTS 10-20 oz World Art™ Hot Cup Lids Convenience Pack, PK50 (EP-ECOLID-WPK)
- ECO-PRODUCTS Brown Hot Cup Sleeve, Pk1300 (EG-2000)
- ECO-PRODUCTS Insulated Cup 12oz. Dark Green, Paper, Pk600 (EP-BNHC12-WD)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK (EP-BHC10-WA)
- ECO-PRODUCTS 16 oz GreenStripe Cold Corn Cups, PK1000 (EP-CC16-GS)
- ECO-PRODUCTS Eco-Products- Inc. GreenStripe Cold Drink Cups- 12oz- Clear, 1000PK (EPCC12GS)
- KARAT 4 oz Clear Poly Portion Cups, PK2500 (FP-P400-PP)
- Eco-Products Disposable Cups and Lids