Shop All Disposable Cups and Lids
Eco-Products
World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK
Mfr # EP-BHC10-WA
Zoro # G500929587
original price:
$228.60
18% off
new price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposables Product Grouping Hot
- Capacity 10 oz
- Standards Conforms to ASTM D6868 Standards; BPI Certified
- For Use With Eco-Products® EP-HL16-WR
- Green Certification or Other Recognition BPI Certified Compostable; Conforms to ASTM D6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-BHC10-WA
- Zoro # G500929587
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposables Product Grouping | Hot |
Capacity | 10 oz |
Standards | Conforms to ASTM D6868 Standards; BPI Certified |
For Use With | Eco-Products® EP-HL16-WR |
Green Certification or Other Recognition | BPI Certified Compostable; Conforms to ASTM D6868 Standards |
Description
Hold the world in the palm of your hand, with cups that are designed with an attractive World Art pattern. Lined with Ingeo, a leak-proof plant-based plastic, to prevent leaks. Sturdy cups are an excellent choice for hot beverages like coffee and tea.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Stepper Motor (371110)
- STERO Pump Seal (P15-1030)
- BUNN Spring Contact Receptacle Assembly (27790.1000)
- GATORADE Thirst Quencher, Glacier Cherry Flavor, 20 oz Bottle (4214)
- ECO-PRODUCTS Insulated Cup 12oz. Dark Green, Paper, Pk600 (EP-BNHC12-WD)
- ECO-PRODUCTS Cup, Hot, World Art, 12Oz 20PK (ECOEPBHC12WA)
- ECO-PRODUCTS Eco-Products- Inc. GreenStripe Cold Drink Cups- 12oz- Clear, 1000PK (EPCC12GS)
- ECO-PRODUCTS EcoLid Renew/Compost Hot Cup Lid, PLA, Fits 10-20 oz Hot Cups, PK800 PK (EP-ECOLID-W)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 12 oz., PK1000 PK (EP-BHC12-WA)
- ECO-PRODUCTS 16 oz GreenStripe Cold Corn Cups, PK1000 (EP-CC16-GS)
- NORPRO Sifter Tin Crank 5 Cups (137)
- Eco-Products Disposable Cups and Lids