Shop All Food Containers
Eco-Products
World Art Renewable & Compostable Food Container, 16oz, Seafoam, PK500
Mfr # EP-BSC16-WA
Zoro # G4212352
product price: $170.99
/pk 500, $0.34/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Seafoam
- Material Paper
- Standards BPI Certified; Cedar Grove Composting Approved
- Weight 17.6 lbs
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-BSC16-WA
- Zoro # G4212352
- UPC # 644632900965
- Country of Origin Taiwan, Province of China
- Category Food Containers
Dimensions
Height | 3" |
Diameter | 4.05 in |
Overall Height (In.) | 3 in |
Details
Color | Seafoam |
Material | Paper |
Standards | BPI Certified; Cedar Grove Composting Approved |
Weight | 17.6 lbs |
Capacity | 16 oz |
For Use With | Eco-Products® EPBSCPPLIDL |
Type | Base |
Item | Food Containers |
Description
Eco-Products® World Art Renewable and Compostable Food Container, 16 oz, Seafoam, 25/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Temperature Sensor, -40 To 110C, Female (S1-02550564000)
- SOLO Traveler Sip Through Lids for ThermoGuard Hot Cups, Fits 12, 16, 20, 24 oz, Black, 1200PK (TL1224TGB)
- ACCUREX Bearing, Pb .75, Scah, Dodge, 055104 (360099)
- ALLPOINTS Slicer-Bagel (151309)
- ECO-PRODUCTS Food Container, 8oz., 50/Cont, PK20 (EP-BSC8-WA)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- NALGENE Nalgene 341418 8 Oz. Straight Side Jars - Polypropylene (341418)
- Eco-Products Food Containers