Shop All Food Containers
Eco-Products
World Art Renewable and Compostable Food Container, 12oz, Green, PK500
Mfr # EP-BSC12-WA
Zoro # G4212319
original price:
$218.14
30% off
new price: $151.99
/pk 500, $0.30/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Paper
- Standards BPI Certified; Cedar Grove Composting Approved
- Capacity 12 oz
- Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-BSC12-WA
- Zoro # G4212319
- UPC # 64463290094100
- Country of Origin Taiwan, Province of China
- Category Food Containers
Dimensions
Height | 2.5" |
Overall Height (In.) | 2-1/2 in |
Diameter | 4.05 in |
Details
Color | Green |
Material | Paper |
Standards | BPI Certified; Cedar Grove Composting Approved |
Capacity | 12 oz |
Weight | 15.7 lbs |
For Use With | Eco-Products® EPBSCPPLIDL |
Type | Base |
Item | Food Containers |
Description
Eco-Products® World Art Renewable and Compostable Food Container, 12 oz, Green, 25/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Toaster Element 208V 1250W (20925400)
- ANTUNES ROUNDUP Sprocket (7001331)
- LEAKTITE Translucent Blue 3.5 gal Plastic Bucket (003G1TBL010)
- PILLSBURY Pillsbury Simplymix Cake Mix Creme Cake 9lbs, PK3 (18000-39037)
- ECO-PRODUCTS Food Container, 8oz., 50/Cont, PK20 (EP-BSC8-WA)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- ECO-PRODUCTS World Art Renewable & Compostable Food Container, 16oz, Seafoam, PK500 (EP-BSC16-WA)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- CHINET Streetside Squat Paper Food Container, Streetside Design, 32 oz, PK500 (70332)
- Eco-Products Food Containers