Shop All Disposable Cups and Lids
Eco-Products
World Art pattern Cup 8 oz. Plum, Paper, Pk50
Mfr # EP-BHC8-WAPK
Zoro # G4498457
original price:
$10.89
25% off
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern World Art
- Disposable Foodware Color Plum
- Disposables Product Grouping Hot
- Basic Foodware Material Paper
- Capacity 8 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-BHC8-WAPK
- Zoro # G4498457
- UPC # 644632902419
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup,8 oz. Eco Hot,PLA Lining,PK50 |
Disposable Foodware Pattern | World Art |
Disposable Foodware Color | Plum |
Disposables Product Grouping | Hot |
Basic Foodware Material | Paper |
Capacity | 8 oz. |
Disposable Cup Sub-category | Hot Cup |
For Use With | Eco-Products EP-HL8-WR |
Green Certification or Other Recognition | BPI Certified Compostable; Conforms to ASTM D6868 Standards; FDA Approved |
Description
Cup,8 oz. Eco Hot,PLA Lining,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER 358 Probe(New#X82397-Ser) For - Part# X31602 (X31602)
- KASON ® - 11802Ca0E26 Led Lamp - E26 (11802L26014)
- DE CECCO De Cecco No. 74 Orzo 1lbs, PK20 (VSA0074)
- GRINDMASTER Boiler Heater 240V 3500W (G197A)
- ECO-PRODUCTS 16 oz GreenStripe Cold Corn Cups, PK1000 (EP-CC16-GS)
- ECO-PRODUCTS Insulated Cup 12oz. Dark Green, Paper, Pk600 (EP-BNHC12-WD)
- ECO-PRODUCTS 10-20 oz World Art™ Hot Cup Lids Convenience Pack, PK50 (EP-ECOLID-WPK)
- ECO-PRODUCTS Eco-Products GreenStripe Renewable Resource Cold Drink Cups, 16 oz, Translucent, 50/Pack (EPCC16GSPK)
- ECO-PRODUCTS World Art pattern Cup 16 oz. Red, Paper, Pk50 (EP-BHC16-WAPK)
- ECO-PRODUCTS World Art pattern Cup 12 oz. Green, Paper, Pk50 (EP-BHC12-WAPK)
- DIXIE FOOD SERVICE Dixie Hot Cups, Paper, 10 oz., Coffee Dreams Design, 25/Pack (5310DX)
- Eco-Products Disposable Cups and Lids