Shop All Food Containers
Eco-Products
Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200
Mfr # EP-HC93NFA
Zoro # G4525918
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9 in
- Overall Depth (In.) 9 in
- Color White
- Material Sugarcane
- Storage Container Style Take-Out Clamshell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-HC93NFA
- Zoro # G4525918
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 9 in |
Overall Depth (In.) | 9 in |
Overall Height (In.) | 3 in |
Height | 3" |
Depth | 9" |
Width | 9" |
Details
Color | White |
Material | Sugarcane |
Storage Container Style | Take-Out Clamshell |
Type | Hinged Lid Container |
Number of Compartments | 3 |
Item | Food Containers |
Standards | ASTM Certified Compostable |
Weight | 22.4 lbs |
Microwave Safe | Yes |
Description
Eco-Products award-winning new line, Vanguard, is a collection of groundbreaking molded fiber clamshell containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, this product meets BPI requirements for compostability certification. This recycled, disposable clamshell container is both hot and cold food friendly and microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG M Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDM)
- SOMERSET INDUSTRIES Switch Power Green Membrane (5000-203)
- REVENT Light Assembly (22.977.953.1259.72)
- ZIPGARDS Zipgard Freezer Bag qt. 2.7Mil, PK500 (304985462)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- ECO-PRODUCTS Food Container, 8oz., 50/Cont, PK20 (EP-BSC8-WA)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- BOARDWALK Bagasse Molded Fiber Food Container, Hinged-Lid, 1-Comp 9x6, Wt, PK250 (BWKHINGEWFHG1C9)
- Eco-Products Food Containers