Shop All Disposable Containers
Eco-Products
Vanguard Renewable and Compostable Sugarcane Clamshells, White, PK200
Mfr # EP-HC81NFA
Zoro # G801859736
original price:
$158.85
17% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe Yes
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-HC81NFA
- Zoro # G801859736
- Country of Origin China
- Category Disposable Containers
Dimensions
Height | 3" |
Depth | 8" |
Width | 8" |
Details
Basic Foodware Material | Sugarcane |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Hinged Lid Container |
Material | Sugarcane |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6868 Standards |
Storage Container Style | Take-Out Clamshell |
Color | White |
Weight | 19.6 lbs |
Standards | ASTM Certified Compostable |
Closure Type | Hinged Lid |
Description
Eco-Products award-winning new line, Vanguard, is a collection of groundbreaking molded fiber clamshell containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, this product meets BPI requirements for compostability certification. This recycled, disposable clamshell container is both hot and cold food friendly and microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Knob 2 D, Pointer (38368)
- ANTUNES ROUNDUP Sprocket (2150181)
- JORDAN REFRIGERATION Hinge (HA-349-A)
- JACKSON 3/4 Inner Diameter Blue Silicon 80-0 Hose (4720-003-27-95)
- ECO-PRODUCTS Renewable/Compostable Sugarcane Clamshells, 6 x 6 x 3, White, PK500 (EP-HC6NFA)
- ECO-PRODUCTS 32 oz PLA Rectangular Deli Containers with Lid, PK200 (EP-RC32)
- PLANET+ 12oz Food Container, 500PK (PLFC-12)
- ZORO SELECT 32 oz. Container, 4-3/5" Dia, White, PK500 (H4325-2050)
- DART , SAFESEAL TAMPER-RESISTANT, TAMPER-EVIDENT DELI CONTAINERS w FLAT LID, 64oz, CLEAR, 200CT (CH64DEF)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- PACTIV Carry-Out Container, 7-1/2" W, White, PK150 (YHLW07030000)
- Eco-Products Disposable Containers