Shop All Food Containers
Eco-Products
Vanguard Renewable and Compostable Sugarcane Clamshells, 1-Compartment, 9 x 9 x 3, White, PK200 PK
Mfr # EP-HC91NFA
Zoro # G902684688
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9 in
- Overall Depth (In.) 9 in
- Color White
- Material Sugarcane
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-HC91NFA
- Zoro # G902684688
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 9 in |
Overall Depth (In.) | 9 in |
Overall Height (In.) | 3 in |
Depth | 9" |
Width | 9" |
Height | 3" |
Details
Color | White |
Material | Sugarcane |
Item | Food Containers |
Type | Hinged Lid Container |
Storage Container Style | Take-Out Clamshell |
Number of Compartments | 1 |
Standards | ASTM Certified Compostable |
Weight | 21 lbs |
Microwave Safe | Yes |
Description
Eco-Products award-winning new line, Vanguard, is a collection of groundbreaking molded fiber clamshell containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, this product meets BPI requirements for compostability certification. This recycled, disposable clamshell container is both hot and cold food friendly and microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Tea, Green, Box, Assorted, PK6 (30568CT)
- ENCORE 12 In Faucet Spout With O-Rings (KS11-12-X012)
- HERB OX Herb-Ox Vegetable Broth Packets, PK300 (35562)
- COOPER-ATKINS Thermometer , Flange Mt, -40/60F (6142-20-3)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- ECO-PRODUCTS Food Container, 8oz., 50/Cont, PK20 (EP-BSC8-WA)
- ECO-PRODUCTS World Art Renewable & Compostable Food Container, 16oz, Seafoam, PK500 (EP-BSC16-WA)
- ECO-PRODUCTS Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200 (EP-HC93NFA)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- SOLO Bare Eco-Forward RPET Deli Containers, 4.6" dia, Clear, PK500 (DM8R-0090)
- Eco-Products Food Containers