Shop All Disposable Plates and Bowls
Eco-Products
Sugarcane Bowls, 24oz., PK400
Mfr # ECP EP-BL24
Zoro # G6349099
product price: $172.99
/pk 400, $0.43/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Sugarcane
- Disposable Foodware Capacity 24 oz
- Disposable Foodware Color Natural White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # ECP EP-BL24
- Zoro # G6349099
- UPC # 644632903133
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 7.69 in |
Depth | 1.88 in |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Sugarcane |
Disposable Foodware Capacity | 24 oz |
Disposable Foodware Color | Natural White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM D6868 Standards |
Item | Sugarcane Bowls,24oz.,PK400 |
Color | Natural White |
Capacity | 24 oz |
Description
Sugarcane Bowls,24oz.,Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Tube (00-417415-00001)
- STOELTING O-Ring Kit-E/F131/O231/F231 (1159501)
- MANITOWOC ICE Water Inlet Valve (000017485)
- HOSHIZAKI Hose, Vinyl, Cut to Length per Meter (7716B1519)
- ECO-PRODUCTS , Sugarcane Plates, 9in Dia., Natural White, 50/Pack (ECOEPP013PK)
- ECO-PRODUCTS Bowl, 12 oz. Heavy Weight, White, PK20 (EPBL12)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 10", White, PK500 (EP-P005NFA)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500 PK (EP-P013NFA)
- ECO-PRODUCTS Eco-Products® ECOEPP013, Sugarcane Plates, 9" Dia., Natural White, 500/Carton (EPP013)
- ECO-PRODUCTS Renewable & Compostable Sugarcane Plates, 6in, PK1000 (EP-P016)
- RUBBERMAID COMMERCIAL Replacement Plate Casters, 2 Rigid Mount Plate, 2 Swivel Mount Plate, 5 in. Rubber Wheel, Gray, 4PK (FG9T66L10000)
- Eco-Products Disposable Plates and Bowls