Shop All Food Containers
Eco-Products
Salad Bowl Lids, Lids for 64 oz Squat Salad Bowls, 9.5" Diameter, Clear, PK300, 300PK
Mfr # EP-SBS64LID
Zoro # G305672671
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PLA
- Diameter 9-1/2 in
- For Use With Eco-Products® EP-SBS48BASE, EP-SBS64
- Features For Use With 64oz Squat Salad Bowls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-SBS64LID
- Zoro # G305672671
- Country of Origin Taiwan, Province of China
- Category Food Containers
Dimensions
Diameter | 9-1/2 in |
Outside Dia. (In.) | 9.5" |
Details
Color | Clear |
Material | PLA |
Item | Food Containers |
For Use With | Eco-Products® EP-SBS48BASE, EP-SBS64 |
Features | For Use With 64oz Squat Salad Bowls |
Storage Container Style | Lid |
Type | Lid |
Standards | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Food Container Material Type | Plastic |
Description
Crystal clear lids allow for easy displays. Sturdy, PLA lids are made from plant-based plastic. Designed for use with corresponding salad bowls (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Shelf Support Plastic (802299)
- SCOTSMAN Sensor Cover Water Assembly (02-4825-12)
- ICE-O-MATIC Limit Switch (9101124-02)
- CHICAGO FAUCET Supply Line Hoses (250-025KJKABNF)
- ECO-PRODUCTS World Art Renewable & Compostable Food Container, 16oz, Seafoam, PK500 (EP-BSC16-WA)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS Food Container, 8oz., 50/Cont, PK20 (EP-BSC8-WA)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- RUBBERMAID Dry Food Storage 16 Cup (1776472)
- Eco-Products Food Containers