Shop All Disposable Plates and Bowls
Eco-Products
Renewable/Compostable Sugarcane Plates, 3 Comp, 10", White, PK500
Mfr # EP-P007NFA
Zoro # G4524384
product price: $204.99
/pk 500, $0.41/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping 3-Compartment Plate
- Basic Foodware Material Sugarcane
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition BPI Certified Compostable; Meets ASTM D6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-P007NFA
- Zoro # G4524384
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10" |
Details
Food Service Disposables Grouping | 3-Compartment Plate |
Basic Foodware Material | Sugarcane |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6868 Standards |
Color | White |
Item | Dinnerware |
Material | Sugarcane |
Type | 3-Compartment Plate |
Weight | 24.5 lbs |
Standards | ASTM Certified Compostable; BPI Certified Compostable |
Description
Eco-Products award-winning new line, Vanguard, is a collection of groundbreaking molded fiber containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, these products meet BPI requirements for compostability certification. Disposable plates are both hot and cold food friendly and microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Reduced Sugar Frosted Flakes Cereal 1 oz. Bowl, PK96 (3800054998)
- DELFIELD Shelf - 22-5/8" X 25-1/4" (3978014)
- CHAMPION - MOYER DIEBEL Booster Tank (0509042)
- NESCO Replacement 8" x 20" Bag Rolls, Pack/2 (VS-03R)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500 PK (EP-P013NFA)
- ECO-PRODUCTS Plate, 10" Eco Plate, Natural White, PK50 (EP-P005PK)
- ECO-PRODUCTS Eco-Products® ECOEPP013, Sugarcane Plates, 9" Dia., Natural White, 500/Carton (EPP013)
- ECO-PRODUCTS Renewable and Compostable Sugarcane Bowls, 16 oz, Natural White, PK1000, 1000PK (EP-BL16)
- ECO-PRODUCTS Plate, 9"Heavy Weight, White, PK500 (EPP013)
- ECO-PRODUCTS Renewable & Compostable Sugarcane Plates, 6in, PK1000 (EP-P016)
- CREATIVE CONVERTING 503122B 10in Burgundy Paper Plate, 240PK (286PP10WN)
- Eco-Products Disposable Plates and Bowls