Shop All Disposable Containers
Eco-Products
Renewable/Compostable Sugarcane Clamshells, 6 x 6 x 3, White, PK500
Mfr # EP-HC6NFA
Zoro # G801859859
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-HC6NFA
- Zoro # G801859859
- Country of Origin China
- Category Disposable Containers
Dimensions
Width | 6" |
Depth | 6" |
Height | 3" |
Details
Basic Foodware Material | Sugarcane |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Color | White |
Material | Sugarcane |
Storage Container Style | Take-Out Clamshell |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6868 Standards |
Type | Hinged Lid Container |
Weight | 24.8 lbs |
Standards | ASTM Certified Compostable |
Closure Type | Hinged Lid |
Description
Eco-Products award-winning new line, Vanguard, is a collection of groundbreaking molded fiber clamshell containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, this product meets BPI requirements for compostability certification. This recycled, disposable clamshell container is both hot and cold food friendly and microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Producers Rice Mill Inc Calrose Medium Grain Rice 50lbs (B3CR50510)
- INTERNATIONAL COMFORT PRO Sensor Defrost O60 C32 (1172766)
- HOBART Curtain, Dishwasher , 22.5X 20.5 (00-919758)
- SC JOHNSON 12CT 2GAL Ziploc Bags (1143)
- ECO-PRODUCTS Renewable and Compostable Rectangular Deli Containers, 48 oz, 8 x 6 x 2, Clear, PK200, 200PK (EP-RC48)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Clamshells, White, PK200 (EP-HC81NFA)
- VEGWARE Nourish Molded Fiber Takeout Containers, 6.1 x 9 x 2.9, Natural, Sugarcane, PK200 (VA-SH89N)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- ZORO SELECT Disp Carry-Out Ctnr, 38 oz, BK/CLR, PK150 (EMBL38RT)
- CHEF CRAFT CORPORATI Chef Craft 5.5 in. W X 3-1/2 in. L Brown/Clear Plastic/Wood Toothpicks and Container 250 oz (20983)
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- Eco-Products Disposable Containers