Shop All Food Containers
Eco-Products
Renewable/Compostable Containers, 18 oz, 5.5"dia x 2.3"h, Clear, PK150 PK
Mfr # EP-SB18
Zoro # G600929579
product price: $103.99
/pk 150, $0.69/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5-1/2 in
- Overall Depth (In.) 5-1/2 in
- Color Clear
- Material Plastic
- Height 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-SB18
- Zoro # G600929579
- Country of Origin Taiwan, Province of China
- Category Food Containers
Dimensions
Overall Width (In.) | 5-1/2 in |
Overall Depth (In.) | 5-1/2 in |
Height | 2.3" |
Depth | 5.5" |
Width | 5.5" |
Overall Height (In.) | 2.3 in |
Diameter | 5-1/2 in |
Details
Color | Clear |
Material | Plastic |
Number of Compartments | 1 |
Capacity | 18 oz |
Type | Base/Lid Combo |
Item | Food Containers |
Standards | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Description
As strong and durable as their traditional counterparts. Great for a variety of cold foods where presentation and visibility are important.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN CX-33 Advanced Logic Relay is a 'state of the art' door controller designed for 'Universal' (CMD-CX-33)
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (VPS)
- APW WYOTT Indicator Light 10 Wires (2E-56530)
- GOYA Goya Black Beans 110 oz., PK6 (2459)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Container, 9" Sugarcane, White, PK200 (EP-HC91)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS World Art Renewable & Compostable Food Container, 16oz, Seafoam, PK500 (EP-BSC16-WA)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- CAMBRO 2Qt Cam Square Lid (EASFC2452)
- Eco-Products Food Containers