Shop All Straws & Stirrers
Eco-Products
Renewable Wooden Stir Sticks - 7in, PK10000
Mfr # NT-ST-C10C
Zoro # G8239089
original price:
$103.10
13% off
new price: $88.99
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birch Wood
- Color Natural
- Weight 19.9 lbs
- Standards Cedar Grove Composting Approved
- Size 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # NT-ST-C10C
- Zoro # G8239089
- UPC # 771503501959
- Country of Origin China
- Category Straws & Stirrers
Dimensions
Size | 7" |
Details
Material | Birch Wood |
Color | Natural |
Weight | 19.9 lbs |
Standards | Cedar Grove Composting Approved |
Description
Eco-Products® Renewable Wooden Stir Sticks - 7", 1000/PK, 10 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE FOOD EQUIPMENT Power Switch (MCR69)
- ALLPOINTS Water Inlet Valve 120V For Manitowoc, MAN000007965 (58-1175)
- MOCAFE Mocafe Matcha Green Tea Latter 3lbs Bag, PK4 (794399)
- JACKSON Kit, High-Temp Door Phase Conversion (6401-004-00-22)
- ECO-PRODUCTS Eco-Products; Inc. NTSTC10C Wooden Stir Sticks; 7" Birch Wood; Light Wood; 1000/Pack (NTSTC10C)
- ECO-PRODUCTS Eco-Products® PLA Straws, 7 3/4", Corn Plastic, Translucent, 9600/Carton (EP-ST770)
- ECO-PRODUCTS Unwrapped Straw, 5.75, Plastic, Black, 20000PK (EP-ST513)
- ECO-PRODUCTS Wrapped Straw, 7.75", Green, PK9600 (EP-ST772)
- CREATIVE CONVERTING 329632 7 3/4in Jumbo Teal Lagoon Paper Straws, 144PK (WSPTL)
- SENSATIONS 7.75" Striped Paper Smoothie Straws, 7.75", 480PK (340466)
- HAROLD IMPORT CO DRINKING STRAWS SS 8"" (0048)
- Eco-Products Straws & Stirrers