Shop All Disposable Plates and Bowls
Eco-Products
Renewable & Compostable Sugarcane Plates, 6in, PK1000
Mfr # EP-P016
Zoro # G7514570
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Sugarcane
- Disposable Foodware Color Natural White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Meets ASTM D6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-P016
- Zoro # G7514570
- UPC # 644632900422
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Depth | 0.5" |
Diameter | 6" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Sugarcane |
Disposable Foodware Color | Natural White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM D6868 Standards |
Weight | 14.4 lbs |
Item | Dinnerware |
Color | Natural White |
Standards | BPI Certified |
Type | Plate |
Material | Sugarcane |
Description
Eco-Products® Renewable & Compostable Sugarcane Plates, 6", 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jelly Roll Pan 17.25X11 (2105-968)
- CUBEWARE Cubeware 12 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-811B)
- HOBART Kit, Slicer Sharpening (00-913102-00280)
- 1 True 5239 Rose Gold Pineapple Tea Infuser (5239)
- ECO-PRODUCTS Bowl, 12 oz. Heavy Weight, White, PK20 (EPBL12)
- ECO-PRODUCTS Plate, 9"Heavy Weight, White, PK500 (EPP013)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 10", White, PK500 (EP-P005NFA)
- ECO-PRODUCTS Plate, 10" Eco Plate, Natural White, PK50 (EP-P005PK)
- ECO-PRODUCTS Plate, 9", Heavy Weight, White, PK50 (EP-P013)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Bowls, 12 oz, Wht, PK1000 (EP-BL12NFA)
- DART 8SJ20 CPC 8 oz Ex Squat Food Container Foam, White, 1000PK (8SJ20 (B))
- Eco-Products Disposable Plates and Bowls