Shop All Disposable Plates and Bowls
Eco-Products
Renewable & Compostable Sugarcane Bowls - 40oz., PK400
Mfr # EP-BL40
Zoro # G4594659
product price: $203.99
/pk 400, $0.51/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Sugarcane
- Disposable Foodware Capacity 40 oz
- Disposable Foodware Color Natural White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-BL40
- Zoro # G4594659
- UPC # 644632903140
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 7.69 in |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Sugarcane |
Disposable Foodware Capacity | 40 oz |
Disposable Foodware Color | Natural White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM D6868 Standards |
Item | Dinnerware |
Description
Eco-Products® Renewable & Compostable Sugarcane Bowls - 40oz., 50/PK, 8 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mesh Strainer, 11-3/4" H, Steel, Fine (CCS10F)
- HOBART Grinder Plate - 3/8" (00-16426-1)
- BLACKSTONE Silicone Gray Spatula Mat 1 pc (4222)
- UNILEVER Lipton, Tea Bags, Decaffeinated, 72PK (290)
- ECO-PRODUCTS Plate, 9"Heavy Weight, White, PK500 (EPP013)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500 PK (EP-P013NFA)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 10", White, PK500 (EP-P005NFA)
- ECO-PRODUCTS , Sugarcane Plates, 9in Dia., Natural White, 50/Pack (ECOEPP013PK)
- ECO-PRODUCTS Bowl, 12 oz. Heavy Weight, White, PK20 (EPBL12)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Bowls, 12 oz, Wht, PK1000 (EP-BL12NFA)
- CREATIVE CONVERTING 173268 20 oz. Purple Paper Bowl, 20PK (999BP20PR)
- Eco-Products Disposable Plates and Bowls