Shop All Disposable Plates and Bowls
Eco-Products
Renewable and Compostable Sugarcane Bowls, 16 oz, Natural White, PK1000, 1000PK
Mfr # EP-BL16
Zoro # G806437267
product price: $316.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Sugarcane
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Color Natural White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-BL16
- Zoro # G806437267
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6.94 in |
Depth | 1.56 in |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Sugarcane |
Disposable Foodware Capacity | 16 oz |
Disposable Foodware Color | Natural White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM D6868 Standards |
Item | Dinnerware |
Description
Sturdy, upscale dinnerware is made entirely from sugarcane fibers. Microwave and freezer safe. Durable dinnerware is grease- and cut-resistant. Strong to stand up to heavy meals—perfect for picnics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Pack Ketchup 1.5 gal., PK2 (10013000515501)
- CATCHMASTER 72MB 4.5lb Peanut Butter (72MB-PB)
- TRUE Nozzle & Screw Set (811501)
- VICTORY Gasket, 22 1/8 in. x 28 1/8 in. (50630602)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 10", White, PK500 (EP-P005NFA)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Bowls, 12 oz, Wht, PK1000 (EP-BL12NFA)
- ECO-PRODUCTS Plate, 10" Eco Plate, Natural White, PK50 (EP-P005PK)
- ECO-PRODUCTS Bowl, 12 oz. Heavy Weight, White, PK20 (EPBL12)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500 PK (EP-P013NFA)
- ECO-PRODUCTS Renewable & Compostable Sugarcane Plates, 6in, PK1000 (EP-P016)
- CREATIVE CONVERTING 503123B 10in Fresh Lime Green Paper Plate, 240PK (286PP10LM)
- Eco-Products Disposable Plates and Bowls