Shop All Food Containers
Eco-Products
Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150
Mfr # EP-SB32
Zoro # G4138222
product price: $115.99
/pk 150, $0.77/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plant-Based Plastic
- Type Base
- Number of Compartments 1
- Standards BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-SB32
- Zoro # G4138222
- UPC # 644632901993
- Country of Origin Taiwan, Province of China
- Category Food Containers
Details
Color | Clear |
Material | Plant-Based Plastic |
Capacity | 32 oz |
Item | Food Containers |
Type | Base |
Number of Compartments | 1 |
Standards | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Food Container Material Type | Plastic |
Description
Eco-Products® Renewable and Compostable Salad Bowls with Lids - 32 oz, 50/Pack, 3 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEB PROFESSIONAL GREASE MOLYKOTE 111 (3321799000)
- JET SPRAY Bowl Cover (S6676)
- VULCAN HART Orifice (52) (719951-00052)
- SQWINCHER Sports Drink Mix, 1.76 oz., Mix Powder, Sugar Free, Grape, 8 PK (159016804)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200 (EP-HC93NFA)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- ECO-PRODUCTS Food Container, 8oz., 50/Cont, PK20 (EP-BSC8-WA)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- SOLO Bare Eco-Forward RPET Deli Containers, 4.6" dia, Clear, PK500 (DM8R-0090)
- Eco-Products Food Containers