Shop All Disposable Containers
Eco-Products
Renewable and Compostable Rectangular Deli Containers, 48 oz, 8 x 6 x 2, Clear, PK200, 200PK
Mfr # EP-RC48
Zoro # G905742170
product price: $209.99
/pk 200, $1.05/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Corn-Based Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Capacity 48 oz
- Height 2"; 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-RC48
- Zoro # G905742170
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Height | 2"; 2" |
Depth | 6" |
Width | 8" |
Details
Basic Foodware Material | Corn-Based Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Capacity | 48 oz |
Color | Clear |
Material | Corn-Based Plastic |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Item | Food Containers |
Type | Base |
Description
Sustainable corn-based plastic construction performs as well as petroleum-based alternatives, while utilizing rapidly renewable resources. Reinforced ribbed sides provide extra strength. Large contents-view window.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Premium Green Tea Bags, 60PK (11000450)
- CREAM OF RICE Cream Of Rice Cream Rice Cereal 28 oz., PK12 (80102693)
- EAGLE GROUP Blower Assembly 120V (331146)
- EZ-FLO EASTMAN WTR HTR PAN ALMN 30"" (60087)
- ECO-PRODUCTS Renewable/Compostable Sugarcane Clamshells, 6 x 6 x 3, White, PK500 (EP-HC6NFA)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Clamshells, White, PK200 (EP-HC81NFA)
- KARAT 8 oz Clear Deli Containers, PK500 (FP-DC8-PPU)
- DINEX Dinex Translucent Mug & Bowl Lid, PK2000 (DX40008714)
- BOARDWALK Paper Food Tray, 3lb., Red Weave, PK500 (BWK 30LAG300)
- BOARDWALK Paper Food Tray, 1/2lb., Red Weave, PK1000 (BWK 30LAG050)
- KARAT 30 oz Kraft Fold-To-Go Box, PK450 (FP-FTG30K)
- Eco-Products Disposable Containers