Shop All Food Containers
Eco-Products
Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240
Mfr # EP-LC6
Zoro # G4216589
product price: $105.99
/pk 240, $0.44/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 6 in
- Overall Depth (In.) 6 in
- Color Clear
- Material PLA
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-LC6
- Zoro # G4216589
- UPC # 644632901283
- Country of Origin Taiwan, Province of China
- Category Food Containers
Dimensions
Overall Width (In.) | 6 in |
Overall Depth (In.) | 6 in |
Overall Height (In.) | 3 in |
Details
Color | Clear |
Material | PLA |
Number of Compartments | 1 |
Item | Food Containers |
Type | Hinged Lid Container |
Food Container Material Type | Plastic |
Standards | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Description
Eco-Products® Renewable and Compostable Clear Clamshells, 6 x 6 x 3, 80/Pack, 3 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Union, Brass - 3/8 X 1/4 (263770)
- BELLECO Heater Tube, 104V 900W , 15-3/8" (B204004)
- POP GINGER CANDY Prince of Peace Original Ginger Chews 4.4 oz (F-04111)
- ELECTROLUX Halogen Lamp (WB08X10057)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- ECO-PRODUCTS Food Container, 8oz., 50/Cont, PK20 (EP-BSC8-WA)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200 (EP-HC93NFA)
- CAMBRO Camsquare 4 qt. Kelly Green Graduation Mark White Poly Container (4SFSP148)
- Eco-Products Food Containers