Shop All Disposable Cups and Lids
Eco-Products
Recycled Pet Compostable Cold Cup Lid, Clear, Pk1000
Mfr # EP-CRFL
Zoro # G6180706
product price: $92.59
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material Plastic
- Color Clear
- For Use With Eco-Products® EPCR9, EPCR12, EPCR16, EPCR20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-CRFL
- Zoro # G6180706
- UPC # 644632902068
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Lid,Rpet Cold Cup Lid,Clr,PK1000 |
Disposable Foodware Color | Clear |
Material | Plastic |
Color | Clear |
For Use With | Eco-Products® EPCR9, EPCR12, EPCR16, EPCR20 |
Description
Lid,Rpet Cold Cup Lid,Clr,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hood Filter, Type6, Galv , 25X16 (8014132)
- EDGESTAR 24 Inch Wide 142 Can BuiltIn Beverage Cooler with Tinted Door and LED Lighting (CBR1502SG)
- CARTER HOFFMANN Bracket Folding (183080010)
- COOPER-ATKINS Cooper Pen Style Digital Thermometer (DPP400W-0-8)
- ECO-PRODUCTS EcoLid 25% Recy Content Hot Cup Lid, Black, F/10-20oz, PK1000 (EP-HL16-BR)
- ECO-PRODUCTS Cup, Hot, World Art, 16Oz 20PK (ECOEPBHC16WA)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 9 oz, PK1000 PK (EP-CC9S-GS)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 16 oz, PK1000 PK (EP-CC16-GS)
- ECO-PRODUCTS Eco-Products GreenStripe Renewable Resource Cold Drink Cups, 16 oz, Translucent, 50/Pack (EPCC16GSPK)
- ECO-PRODUCTS GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK (EP-FLCC)
- ZORO SELECT Disposable Cold Cup, 9 oz, WH/GR, PK2000 (R9N-J8000)
- Eco-Products Disposable Cups and Lids