Shop All Disposable Plates and Bowls
Eco-Products
Plate, 9"Heavy Weight, White, PK500
Mfr # EPP013
Zoro # G4498369
product price: $134.99
/pk 500, $0.27/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Bagasse; Sugarcane
- Disposable Foodware Color Natural White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Meets ASTM D6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EPP013
- Zoro # G4498369
- UPC # 644632900187
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Bagasse; Sugarcane |
Disposable Foodware Color | Natural White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM D6868 Standards |
Item | Plate,9"Heavy Weight,White,PK500 |
Color | Natural White |
Material | Bagasse; Sugarcane |
Weight | 17.6 lbs |
Description
Plate,9"Heavy Weight,White, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Defrost Heater Assembly (5317842502)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Tapioca Flour 25lbs (1532B25)
- WHIRLPOOL Evaporator Motor (W10128551)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x2 (49020)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Bowls, 12 oz, Wht, PK1000 (EP-BL12NFA)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500 PK (EP-P013NFA)
- ECO-PRODUCTS , Sugarcane Plates, 9in Dia., Natural White, 50/Pack (ECOEPP013PK)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 10", White, PK500 (EP-P005NFA)
- ECO-PRODUCTS Renewable & Compostable Sugarcane Plates, 6in, PK1000 (EP-P016)
- ECO-PRODUCTS Eco-Products® ECOEPP013, Sugarcane Plates, 9" Dia., Natural White, 500/Carton (EPP013)
- DART Compostable Fiber Dinnerware, ProPlanet Seal, Plate, 8.25 x 8.25, Tan, PK500 (8PSC1PF)
- Eco-Products Disposable Plates and Bowls