Shop All Disposable Plates and Bowls
Eco-Products
Plate, 10" Eco Plate, Natural White, PK50
Mfr # EP-P005PK
Zoro # G4498378
product price: $27.99
/pk 50, $0.56/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Bagasse; Sugarcane
- Disposable Foodware Color Natural White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Meets ASTM D6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-P005PK
- Zoro # G4498378
- UPC # 644632902556
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Bagasse; Sugarcane |
Disposable Foodware Color | Natural White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM D6868 Standards |
Item | Plate,10" Eco Plate,Natural White,PK50 |
Color | Natural White |
Material | Bagasse; Sugarcane |
Weight | 2.33 lbs |
Description
Plate,10" Eco Plate,Natural White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Dry Food Storage 5 Cup (1776470)
- DE CECCO De Cecco No. 15 Bucatini 1lbs, PK20 (VSA0015)
- SCA TISSUE 5 in x 6 1/2 in Napkin Dispenser (17CBS)
- ALLPOINTS Conveyor Roller (262628)
- ECO-PRODUCTS Renewable and Compostable Sugarcane Bowls, 16 oz, Natural White, PK1000, 1000PK (EP-BL16)
- ECO-PRODUCTS Eco-Products® ECOEPP013, Sugarcane Plates, 9" Dia., Natural White, 500/Carton (EPP013)
- ECO-PRODUCTS Bowl, 12 oz. Heavy Weight, White, PK20 (EPBL12)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 10", White, PK500 (EP-P005NFA)
- ECO-PRODUCTS Plate, 9", Heavy Weight, White, PK50 (EP-P013)
- ECO-PRODUCTS Renewable & Compostable Sugarcane Plates, 6in, PK1000 (EP-P016)
- CREATIVE CONVERTING 793131B 7in Turquoise Blue Paper Plate, 240PK (286PP7TQ)
- Eco-Products Disposable Plates and Bowls