Shop All Disposable Cutlery
Eco-Products
Plantware Renewable & Compostable Knife - 6", PK1000
Mfr # EP-S011
Zoro # G4578881
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Pearl White
- Basic Foodware Material PLA
- Weight 10.7 lbs
- Standards BPI Certified; Conforms to ASTM D6400 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-S011
- Zoro # G4578881
- UPC # 644632901801
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6" |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | Pearl White |
Basic Foodware Material | PLA |
Weight | 10.7 lbs |
Standards | BPI Certified; Conforms to ASTM D6400 Standards |
Color | Pearl White |
Material | PLA |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Item | Utensils |
Description
Eco-Products® Plantware Renewable & Compostable Knife - 6", 50/PK, 20 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCER Aquatec Pump Ddp7800 Diaphragm (16-0166)
- TAYLOR FREEZER Switch, Push Button , Spst (016530)
- WINCO Winco Windsor Heavy Weight Dinner Knife, PK12 (0012-08)
- LK PACKAGING Metallocene Ice Bags, 9"W x 18"L, 1.2 Mil, 5 Lb. Capacity, Clear, 1000/Pack (H18MET)
- ECO-PRODUCTS Spoon, Plantware, 6" Pk (ECOEPS013)
- ECO-PRODUCTS Disposable Recycled Fork 6" Black, Pk1000, (EP-S112)
- ECO-PRODUCTS Eco-Products®, Fork, Plantstarch (PSM), Cream, 50/Pack (EP-S002PK)
- ECO-PRODUCTS Disposable Recycle Spoon, Black, PK1000 (EP-S113)
- ECO-PRODUCTS Disposable Spoon, Plantware, White, PK1000 (EP-S013)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Fork, 6", White, PK960 (EP-CE6FKWHT)
- PERK Heavyweight Plastic Cutlery, Knives, White, PK100, 100PK (PK56403)
- Eco-Products Disposable Cutlery