Shop All Disposable Cutlery
Eco-Products
Plantware Renewable & Compostable Fork - 6", PK1000
Mfr # EP-S012
Zoro # G4598174
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Pearl White
- Basic Foodware Material PLA
- Length 6"
- Material PLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-S012
- Zoro # G4598174
- UPC # 644632901818
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6" |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Pearl White |
Basic Foodware Material | PLA |
Material | PLA |
Color | Pearl White |
Standards | BPI Certified; Conforms to ASTM D6400 Standards |
Weight | 9.7 lbs |
Item | Utensils |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Description
Eco-Products® Plantware Renewable & Compostable Fork - 6", 50/PK, 20 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cap, End - Round Tubing (263834)
- CRESTWARE Colander, 8 qt., 5-1/2 in. H, Steel (COL08)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Mocha (30061)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (KH207)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Knife, 6", White, PK960 (EP-CE6KNWHT)
- ECO-PRODUCTS Disposable Recycled Fork 6" Black, Pk1000, (EP-S112)
- ECO-PRODUCTS Spoon, Plantware, 6" Pk (ECOEPS013)
- ECO-PRODUCTS Eco-Products®, Fork, Plantstarch (PSM), Cream, 50/Pack (EP-S002PK)
- ECO-PRODUCTS Disposable Spoon, Plantware, White, PK1000 (EP-S013)
- ECO-PRODUCTS Disposable Starch Spoon 7", Medium Weight, Cream, Pk1000 (HY-S003)
- CREATIVE CONVERTING 6 1/8in Purple Heavy Weight Plastic Spoon, 50PK (999SPOONPR)
- Eco-Products Disposable Cutlery